Apply to be a TradeMaster!
Main product image of 1" Black Aqua-Jet Poly Pipe, PE-4710 - 200 PSI (400 ft. Coil)
Magnifying glass
Hover image to zoom

1" Black Aqua-Jet Poly Pipe, PE-4710 - 200 PSI (400 ft. Coil)

Brand:
Oil Creek
SKU:
AJ201040
Rating:
(0)
Q&A:
(0)
1" Black Aqua-Jet Poly Pipe, PE-4710 - 200 PSI (400 ft. Coil)
Magnifying glass
Hover image to zoom
$364.59 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene
Product Highlight: Size
1"
Product Highlight: Length (Feet)
400' Length
Product Highlight: Color
Black
Product Highlight: ID
1.034", .117"
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–

Note: Aqua-Jet Tubing may be joined by barbed insert fittings with hose clamps. 


Iron Pipe Sized (ID) NSF Listed Water Pipe (SIDR-9)


Oil Creek Plastics, Inc. pressure rated pipe is manufactured from PE-4710 High Density Polyethylene and meets or exceeds all requirements of ASTM D2239, NSF Listed-Standards 14 and requirements of NSF Standard 61 and AWWA C901.

Specs

–
Material:

Polyethylene

Size:

1"

Dimension Ratio:

SIDR-9

Length (Feet):

400'

Color:

Black

ID:

1.034"

.117"

Max Pressure (PSI):

200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy