Apply to be a TradeMaster!
3/4" CTS Black Aqua-Jet Poly Pipe, 250 PSI (100 ft. Coil)

3/4" CTS Black Aqua-Jet Poly Pipe, 250 PSI (100 ft. Coil)

Brand:
Oil Creek
SKU:
AJT207100
Rating:
(0)
Q&A:
(0)
3/4" CTS Black Aqua-Jet Poly Pipe, 250 PSI (100 ft. Coil)
$94.94 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Color
Black
Product Highlight: Size
3/4"
Product Highlight: Material
Polyethylene
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: ID
.671"

Specs

–
Dimension Ratio:

SDR-9

Length (Feet):

100'

Color:

Black

Size:

3/4"

Material:

Polyethylene

Max Pressure (PSI):

250

ID:

.671"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy