Shop Resideo Sale
1" CTS Black Aqua-Jet Poly Pipe, 250 PSI (500 ft. Coil)

1" CTS Black Aqua-Jet Poly Pipe, 250 PSI (500 ft. Coil)

Brand:
Oil Creek
SKU:
AJT210500
Rating:
(1)
Q&A:
(1)
1" CTS Black Aqua-Jet Poly Pipe, 250 PSI (500 ft. Coil)
$348.10 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
500' Length
Product Highlight: Color
Black
Product Highlight: Size
1"
Product Highlight: Material
Polyethylene
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: ID
.865"

Specs

–
Dimension Ratio:

SDR-9

Length (Feet):

500'

Color:

Black

Size:

1"

Material:

Polyethylene

Max Pressure (PSI):

250

ID:

.865"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Caution

This says 1" poly pipe. It does not take standard 1" poly fittings and I contacted Supply House to find out what fittings are recommended I got no response. To get a standard fitting in you need a torch and a lot of effort. Good heavy pipe though.
DW
Conway, AR
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the ASTM standards ? CSA standards ? for this particular poly pipe. Thank you.

Asked by norman 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Norman. Oil Creek Plastics, Inc. outside diameter-controlled water pipe is manufactured from PE-4710 high-density polyethylene resin and meets or exceeds all requirements of ASTM D3035 and is NSF Listed-Standards 14 and requirements of NSF Standard 61 and AWWA C901.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy