Apply to be a TradeMaster!
Main product image of 1-Gang New Work Sidecar Expansion Ring w/ 4 Knockouts for New Work Starter Kit (3.5" x 2.25" x 3.625")
Magnifying glass
Hover image to zoom

1-Gang New Work Sidecar Expansion Ring w/ 4 Knockouts for New Work Starter Kit (3.5" x 2.25" x 3.625")

SKU:
NWSC
Rating:
(0)
Q&A:
(0)
1-Gang New Work Sidecar Expansion Ring w/ 4 Knockouts for New Work Starter Kit (3.5" x 2.25" x 3.625")
Magnifying glass
Hover image to zoom
$3.24 each
In Stock
In Stock
Get 29 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Shape
Rectangle

Description

–
The world's first in-field expandable plastic junction box. The New Work SideCar allows the New Work BaseBox to be expanded by 21 Cu In. Requires New Work BaseBox.

DOES NOT INCLUDE NEW WORK BASEBOX

Industry standard features:
  • Adds 21 cu in capacity to a New Work BaseBox
  • Dimensions (DxWxH): 3.5"x2.25"x3.625"
  • Capacity is all behind the drywall, allowing for more space for wires or junctions
  • Constructed of high grade PVC (Fire Resistant)
  • Includes 2 knockouts for entry of cables
  • UL Listed

Specs

–
Number of Gangs:

1

Application:

New Work

Color:

Green

Shape:

Rectangle

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy