Apply to be a TradeMaster!
Main product image of 1-Gang Expansion Ring w/ 2 Wings and 4 Knockouts for Old Work Starter Kit (3.5" x 1.75" x 4.25")
Magnifying glass
Hover image to zoom

1-Gang Expansion Ring w/ 2 Wings and 4 Knockouts for Old Work Starter Kit (3.5" x 1.75" x 4.25")

SKU:
OWER
Rating:
(0)
Q&A:
(0)
1-Gang Expansion Ring w/ 2 Wings and 4 Knockouts for Old Work Starter Kit (3.5" x 1.75" x 4.25")
Magnifying glass
Hover image to zoom
$3.24 each
In Stock
In Stock
Get 73 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Shape
Rectangle

Description

–
The world's first in-field expandable plastic junction box. The Old Work ExpansionRing allows the Old Work BaseBox to be expanded by one-gang.

Requires Old Work BaseBox

Industry standard features:
    Adds a single gang capacity
    • Dimensions (DxWxH): 3.5" x 1.75" x 4.25"
      • Constructed of high grade PVC (Fire Resistant)
        • Includes 2 additional wings, giving the box better stability in the wall
          • Includes 4 knockouts for entry of cables
            • UL Listed

Specs

–
Number of Gangs:

1

Application:

Old Work

Color:

Green

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy