Apply to be a TradeMaster!
Main product image of J4PG4 4 Ton 90,000 BTU Gas/Electric Package 14 Nominal SEER - R-410A
Magnifying glass
Hover image to zoom

J4PG4 4 Ton 90,000 BTU Gas/Electric Package 14 Nominal SEER - R-410A

Brand:
Oxbox
SKU:
J4PG4048B1090A
Rating:
(0)
Q&A:
(0)
J4PG4 4 Ton 90,000 BTU Gas/Electric Package 14 Nominal SEER - R-410A
Magnifying glass
Hover image to zoom
J4PG4048B1090A has been discontinued
Discontinued July 12, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
90000 BTUs
Product Highlight: Refrigerant Type
R-410A
Product Highlight: SEER
14 Rating
Product Highlight: Voltage
208/230V
Product Highlight: Ton
4

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.




J4PG4 4 Ton 90,000 BTU Gas/Electric Package 14 Nominal SEER - R-410A

Product Features
  • Oxbox units are available in 14 SEER (R-410A) models for gas/electric packaged units
  • Architecturally compatible, anti-rust steel cabinets, 500-hour salt spray tested
  • Internal safeguards protect compressors against high pressure, low pressure, and coil temperatures
  • High-efficiency compressors operate smoothly, quietly, and consistently
  • ARI Certified and ETL Listed
  • Convertible (horizontal or downflow) supply/return configuration

Specs

–
Application:

HVAC

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

90000

Refrigerant Type:

R-410A

Unit Type:

Condenser R-410A

SEER:

14

Voltage:

208/230V

Hertz:

60

Phase:

1

Ton:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm