Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heat Pump Condensers
J5HP5 4 Ton 48,000 BTU Heat Pump 14.3 Nominal SEER2 - Single-Stage - R-454B
Brand:
Oxbox
SKU:
J5HP5048A1000A
Rating:
(0)
Q&A:
(0)
Hover image to zoom
J5HP5048A1000A has been discontinued
Discontinued July 12, 2025
This product was discontinued by the manufacturer.
MANUALS (3)
Product Overview
Submittal Sheet
Install Instructions
Product Overview
Submittal Sheet
Install Instructions
This item replaces:
J4HP4048A1000AA
Product Highlights
–
3/8"
48000 BTUs
R-454B
4
14.3
7/8" SL
Description
–
The Oxbox R-454B line of heating and cooling products offer you flexible and affordable options for your HVAC equipment needs. Heat pumps have earned a reputation as the system of choice for mild climates.
Specs
–
Liquid Line:
3/8"
Cooling Capacity (BTU):
48000
Type:
Single Stage
Refrigerant Type:
R-454B
Phase:
1
Ton:
4
SEER2:
14.3
Application:
HVAC
Suction Line:
7/8"
Unit Type:
Condenser R-410A
Product Type:
Outdoor Unit
Voltage:
208/230V
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video