Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Size
–

1/2" (2)
3/4" (2)
1" (2)

Review Score
–

(2)

PVC Barbed Insert Side Outlet Elbows

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 3/4" x 3/4" x 1/2" 90° PVC Insert Side Outlet Elbow (Insert x Insert x FIPT)
$4.82 each
BOX UP & SAVE 10%
$217.50 box of 50
$4.35 each
In Stock
Get 2 by Fri, Nov 27
In Stock
Get 2 by Fri, Nov 27
Compare
Product Image of 1" x 1" x 1/2" 90° PVC Insert Side Outlet Elbow (Insert x Insert x FIPT)
$5.75 each
BOX UP & SAVE 10%
$129.75 box of 25
$5.19 each
In Stock
Get 18 by Mon, Nov 23
In Stock
Get 18 by Mon, Nov 23
Compare
Product Image of 1" x 3/4" 90° PVC Insert Side Outlet Elbow (Insert x Insert x FIPT)
1" x 3/4" 90° PVC Insert Side Outlet Elbow (Insert x Insert x FIPT)
SKU: 1414-131
SKU: 1414-131
$5.75 each
BOX UP & SAVE 10%
$259.50 box of 50
$5.19 each
In Stock
Get 50 by Mon, Nov 23
In Stock
Get 50 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About PVC Barbed Insert Side Outlet Elbows

PVC Barbed Insert Side Outlet Elbows are 90 degree fittings with a side outlet, built for joining polyethylene pipe. Spears PVC insert fittings are designed for use with ASTM D 2104 Schedule 40 or D 2239 SIDR pressure rated polyethylene pipe. The rigid PVC barbed inserts are chemical and corrosion resistant, and they grip polyethylene materials well. Spears manufactures these insert fittings to meet or exceed the applicable requirements of ASTM D 2609. Catalog sizes include 3/4 x 3/4 x 1/2, 1 x 1 x 1/2 and 1 x 3/4, and the product records list NSF as a standard met. Matching the fitting to the pipe type and size matters on every job, since the barbed insert has to suit the polyethylene it grips. Check the full product name for the exact size before ordering.

Subcategories

  • 3/4 x 3/4 x 1/2 Inch Elbows: The 3/4 inch x 3/4 inch x 1/2 inch size is a 90 degree PVC insert side outlet elbow from Spears. Contractors working with polyethylene pipe use it where a fitting with a side outlet is needed at that size combination. Spears designs its PVC insert fittings for ASTM D 2104 Schedule 40 or D 2239 SIDR pressure rated polyethylene pipe. The catalog record lists NSF as a standard met.
  • 1 x 1 x 1/2 Inch Elbows: The 1 inch x 1 inch x 1/2 inch size is a 90 degree PVC insert side outlet elbow from Spears. Installers use it on polyethylene pipe runs that need a side outlet at that size combination. The rigid PVC barbed inserts are chemical and corrosion resistant. The catalog record lists PVC as the material.
  • 1 x 3/4 Inch Elbows: The 1 inch x 3/4 inch size is listed as a 90 degree PVC insert side outlet elbow from Spears. Contractors choose it when the polyethylene pipe and the outlet call for those two sizes. The barbed inserts grip polyethylene materials. Spears manufactures its insert fittings to meet or exceed the applicable requirements of ASTM D 2609.

Buying Guide

Start with the pipe. Spears designs its PVC insert fittings for use with ASTM D 2104 Schedule 40 or D 2239 SIDR pressure rated polyethylene pipe, so confirm the polyethylene pipe standard and size on the job before picking a fitting.

Next, read the size string. Catalog sizes for PVC Barbed Insert Side Outlet Elbows include 3/4 x 3/4 x 1/2, 1 x 1 x 1/2 and 1 x 3/4. Compare each size against the pipe and the planned outlet connection, and move to a different size when the numbers do not match. The sizes in the catalog records are a sample, so check the full listing for other options.

Then check material and standards. The rigid PVC barbed inserts are chemical and corrosion resistant. Spears builds these fittings to meet or exceed the applicable requirements of ASTM D 2609, and the product records list NSF as a standard met. Confirm those listings against the project specification or local code before ordering.

Finally, read the full product name. Each record spells out the 90 degree angle, the PVC material and the size, so the name says more than a catalog number alone. Check it against the plan before the order goes in. Ordering the correct size the first time keeps the crew moving and avoids a return trip to the supply house.

Frequently Asked Questions

What pipe do PVC barbed insert side outlet elbows work with?

PVC barbed insert side outlet elbows from Spears are designed for use with ASTM D 2104 Schedule 40 or D 2239 SIDR pressure rated polyethylene pipe. Confirm the pipe standard before choosing a size. The barbed PVC inserts grip polyethylene materials.

What standards do these elbows meet?

Spears manufactures its PVC insert fittings to meet or exceed the applicable requirements of ASTM D 2609. The product records for PVC barbed insert side outlet elbows also list NSF as a standard met. Check the listing for the exact size before ordering.

What sizes are listed for PVC barbed insert side outlet elbows?

Catalog records show 3/4 x 3/4 x 1/2, 1 x 1 x 1/2 and 1 x 3/4. The records are a sample of the category, so check the full listing for other sizes. Read the product name for the full size string.

Is the PVC in these elbows corrosion resistant?

Spears describes the rigid PVC barbed inserts as chemical and corrosion resistant. PVC barbed insert side outlet elbows list PVC as the material in the product records. Confirm chemical compatibility for the specific application before installing.

What angle are the PVC barbed insert side outlet elbows?

The listed products are 90 degree PVC insert side outlet elbows. Each product name also gives the size. Read the whole name to match the part to the job.

Didn't find what you're looking for? 
Let us know
.