Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Size
–
1/2" Filter (1)
1/2" (1)
1-1/4" Filter (1)
1-1/4" (1)
Price Range
–
Under $1 Filter (1)
Under $1 (1)
$1 to $5 Filter (1)
$1 to $5 (1)
Home
Electrical Supplies
Electrical Fittings
Electrical PVC Fittings
PVC Conduit Chase Nipples
PVC Conduit Chase Nipples
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
NM501 Compare Checkbox
Compare
1/2" Non-Metallic Conduit Chase Nipple
SKU:
NM501
Arlington
SKU:
NM501
Brand:
Arlington
–
+
$0.27
each
BOX UP & SAVE 7%
–
+
$25.00 box of 100
$0.25
each
ADD TO CART
Add to List
In Stock
Get 2,177 by
Tomorrow, Nov 19
Total Available: 3,677
In Stock
Get 2,177 by
Tomorrow, Nov 19
Total Available: 3,677
Add to List
NM504 Compare Checkbox
Compare
1-1/4" Non-Metallic Conduit Chase Nipple
SKU:
NM504
Arlington
SKU:
NM504
Brand:
Arlington
–
+
$1.74
each
BOX UP & SAVE 5%
–
+
$16.60 box of 10
$1.66
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About PVC Conduit Chase Nipples
This category contains conduit chase nipples constructed with PVC.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video