Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Price Range
–

$45 to $50 (2)
$50 to $60 (1)

PVC DWV Combo Wye and 45° Elbows with Inlets

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 3" PVC DWV Wye and 45° Elbow Combo w/ 2" L Side Inlet
3" PVC DWV Wye and 45° Elbow Combo w/ 2" L Side Inlet
SKU: P515-338
SKU: P515-338
Brand: Spears
(1)
$48.01 each
In Stock
Get 4 by Tue, Oct 6
In Stock
Get 4 by Tue, Oct 6
Compare
Product Image of 3" PVC DWV Wye and 45° Elbow Combo w/ 2" R Side Inlet
$48.01 each
In Stock
Get 1 by Tue, Oct 6
In Stock
Get 1 by Tue, Oct 6
Compare
Product Image of 3" x 3" x 3" x 2" PVC DWV Wye and 45° Elbow Combo w/ L & R Side Inlets
$54.12 each
Backorder
Get it by Tue, Nov 3 - Wed, Dec 2
Backorder
Get it by Tue, Nov 3 - Wed, Dec 2
Resources
FAQs, Manuals & Videos
Articles
More About PVC DWV Combo Wye and 45° Elbows with Inlets
This category contains PVC DWV fittings that combine the popular Wye and 45° Elbow Fittings into one fitting, and have an additional inlet. **These PVC Fittings are written as (Wye End) x (Wye End) x (45 Degree Elbow). Therefore a PVC Combo Wye that is 2" x 2" x 1-1/2", has a 1-1/2" 45° Elbow extending from the fitting.
Didn't find what you're looking for? 
Let us know
.