Apply to be a TradeMaster!
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Size
–

1-1/2" (1)
2" (2)
3" (3)
4" (2)

Price Range
–

$5 to $10 (2)
$10 to $15 (2)
$15 to $20 (1)
$25 to $30 (1)

PVC DWV Hub Adapters

Help Face
Need a little help?
6 items
Grid
List
Compare
Product Image of 2" PVC DWV Hub Adapter (Cast Iron)
2" PVC DWV Hub Adapter (Cast Iron)
SKU: P123-020
SKU: P123-020
$8.51 each
BOX UP & SAVE 10%
$153.80 box of 20
$7.69 each
In Stock
Get 23 by Tue, Nov 24
In Stock
Get 23 by Tue, Nov 24
Compare
Product Image of 3" PVC DWV Hub Adapter (Cast Iron)
3" PVC DWV Hub Adapter (Cast Iron)
SKU: P123-030
SKU: P123-030
$13.10 each
BOX UP & SAVE 9%
$297.75 box of 25
$11.91 each
In Stock
Get 6 by Tue, Nov 24
In Stock
Get 6 by Tue, Nov 24
Compare
Product Image of 4" PVC DWV Hub Adapter (Cast Iron)
4" PVC DWV Hub Adapter (Cast Iron)
SKU: P123-040
SKU: P123-040
$25.29 each
BOX UP & SAVE 9%
$229.40 box of 10
$22.94 each
In Stock
Get 7 by Tue, Nov 24
In Stock
Get 7 by Tue, Nov 24
Compare
Product Image of 1-1/2" x 2" PVC DWV Hub Adapter (Cast Iron Increaser)
$9.83 each
BOX UP & SAVE 7%
$91.40 box of 10
$9.14 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 3" x 4" PVC DWV Hub Adapter (Cast Iron Increaser)
$15.32 each
BOX UP & SAVE 7%
$142.60 box of 10
$14.26 each
In Stock
Get 9 by Tue, Nov 24
In Stock
Get 9 by Tue, Nov 24
Compare
Product Image of 3" Hub x FPT Sewer and Drain PVC Female Adapter
$10.56 each
In Stock
Get 1 by Wed, Nov 25
In Stock
Get 1 by Wed, Nov 25
Resources
FAQs, Manuals & Videos
Articles
More About PVC DWV Hub Adapters

PVC DWV Hub Adapters are Spears drain, waste and vent fittings named for cast iron applications. The listed records show single sizes of 2 inch, 3 inch, and 4 inch, plus cast iron increaser versions sized 1-1/2 inch by 2 inch and 3 inch by 4 inch. Each record is titled as a PVC DWV Hub Adapter with a cast iron designation. The records list size as the only specification, with no pressure ratings or standards stated, so installers should check Spears documentation for those details. Choosing between a single size adapter and an increaser depends on whether the connection stays the same size or changes size. Matching the adapter to the pipe on the job before ordering saves a return trip to the supplier and keeps the repair or new run on schedule.

Subcategories

  • 2 Inch PVC DWV Hub Adapters: The Spears 2 inch PVC DWV Hub Adapter (Cast Iron) is listed with a 2 inch size. It is a drain, waste and vent fitting named for cast iron applications. Plumbers use it on 2 inch DWV work where the cast iron designation applies. Check Spears documentation for dimensions before ordering.
  • 3 Inch and 4 Inch PVC DWV Hub Adapters: Spears lists 3 inch and 4 inch PVC DWV Hub Adapters (Cast Iron) as single size fittings. Each carries the same cast iron designation as the 2 inch version. Contractors use the larger sizes on larger DWV lines. Confirm the pipe size on the job before choosing between them.
  • Cast Iron Increaser Hub Adapters: Increaser versions change size at the fitting. Spears lists a 1-1/2 inch by 2 inch model and a 3 inch by 4 inch model, both named as PVC DWV Hub Adapters (Cast Iron Increaser). Installers use them where the line size changes at the connection. Verify both sizes on the job before ordering.

Buying Guide

Start with the pipe sizes on both sides of the connection. The listed Spears adapters include single sizes of 2 inch, 3 inch, and 4 inch, plus 1-1/2 inch by 2 inch and 3 inch by 4 inch increasers. Measure the existing cast iron and the new PVC and write the sizes down before ordering.

Next, decide between a single size adapter and an increaser. A single size adapter suits a connection where both pipes are the same size. An increaser is for a connection that changes size, such as 1-1/2 inch to 2 inch or 3 inch to 4 inch. Verify the size pair before ordering, since a wrong increaser means a replacement order.

Then confirm the cast iron designation. Every listed record names the adapter as a cast iron version, so the fitting belongs on jobs that involve cast iron. When selecting PVC DWV Hub Adapters, verify the cast iron pipe condition and size before cutting anything. Document the pipe condition in the job notes.

Finally, check the paperwork. The records here list size only, with no pressure rating, standard, or dimensional drawing stated. Review the Spears documentation and local plumbing code to confirm the adapter meets the job requirements. Match the model on the order to the listing so the correct size is ordered.

Frequently Asked Questions

What are PVC DWV hub adapters used for?

PVC DWV hub adapters are drain, waste and vent fittings. The Spears records here name them as cast iron adapters, with single sizes from 2 inch to 4 inch. Check Spears documentation for exact use details before specifying.

What sizes do Spears PVC DWV hub adapters come in?

The listed Spears PVC DWV hub adapters include 2 inch, 3 inch, and 4 inch sizes. Cast iron increaser versions are listed in 1-1/2 inch by 2 inch and 3 inch by 4 inch. Check the category for any other sizes.

What is a PVC DWV hub adapter increaser?

A PVC DWV hub adapter increaser is listed with two sizes, such as 1-1/2 inch by 2 inch or 3 inch by 4 inch. Spears names these as cast iron increaser versions. They suit connections where the pipe size changes.

Do PVC DWV hub adapters list a pressure rating?

The Spears PVC DWV hub adapter records listed here show size only and no pressure rating. Contractors should check Spears documentation and local code for ratings. Confirm those details before installing.

How do I pick the right PVC DWV hub adapter size?

Picking a PVC DWV hub adapter starts with measuring both pipes. Use a single size adapter when both are the same and an increaser when they differ. Spears lists 2 inch, 3 inch, and 4 inch single sizes plus two increaser sizes.

Didn't find what you're looking for? 
Let us know
.