PVC End Bells are gray PVC bell end fittings made for use with Schedule 40 and 80 conduit. The listing includes Carlon end bells in 1", 1-1/4", 2", 2-1/2" and 3" sizes, each listed as a PVC fitting. The 1" and 1-1/4" Carlon models are each listed as a pack of 15. Electrical contractors choose these fittings when a conduit run needs a finished termination in a PVC system. Size matching is the main decision, because each end bell is listed for a specific size. Schedule 40 and 80 compatibility, as stated in the catalog, gives installers one fitting style for both wall thicknesses. Because the catalog lists size, material, color and conduit schedule for these models, those are the details to compare. Choosing the right size and pack count before the job starts keeps a crew from stopping for a missing fitting.
Subcategories
Buying Guide
Start with the conduit size and schedule. Each Carlon end bell sampled here is listed for a specific size, from 1" to 3", and for use with Schedule 40 and 80 conduit. An end bell that does not match the conduit size will not fit properly, so confirm the conduit size before ordering.
Next, consider pack quantity. The 1" and 1-1/4" models are listed as a pack of 15, which suits a job with several terminations. The 2", 2-1/2" and 3" catalog entries do not state a pack quantity in the sampled text, so check the product page before planning a count.
Material and color come next. Every sampled model is gray PVC, so mixing sizes on one job stays visually consistent.
When comparing PVC End Bells, group the job by conduit size first, then total the terminations at each size. Add a few extra to the count so a damaged or dropped fitting does not stall the crew. Anything not stated in the catalog text, such as installation method or code requirements, should be verified with the manufacturer or the SupplyHouse team.
Finally, review the whole project. A job that mixes 1" and 2" conduit needs both end bell sizes on the truck, so list every size before the order goes in.
Frequently Asked Questions
What conduit do these PVC end bells work with?
The Carlon PVC End Bells sampled here are listed for use with Schedule 40 and 80 conduit. Match the end bell size to the conduit size before ordering.
What sizes of PVC end bells does Carlon list?
The PVC End Bells listing includes Carlon gray end bells in 1", 1-1/4", 2", 2-1/2" and 3" sizes. Check the category page for any additional sizes.
How many end bells come in a pack?
The 1" and 1-1/4" Carlon PVC End Bells are each listed as a pack of 15. The catalog text for the larger sizes does not state a pack quantity, so confirm it on the product page.
What material and color are Carlon PVC end bells?
The Carlon PVC End Bells in the sampled listing are gray PVC fittings. Confirm the color on the product page for any specific item before ordering.
Do I need different end bells for Schedule 40 and Schedule 80 conduit?
The catalog lists these Carlon PVC End Bells for use with both Schedule 40 and 80 conduit, so one size covers either schedule at that conduit size. Always confirm the conduit size before ordering.