Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Reno Filter (1)
Reno (1)
Size
–
2" Filter (1)
2" (1)
4" Filter (1)
4" (1)
Price Range
–
$1 to $5 Filter (1)
$1 to $5 (1)
$10 to $15 Filter (1)
$10 to $15 (1)
Home
Electrical Supplies
Electrical Fittings
Electrical PVC Fittings
PVC Long Line Couplings
PVC Long Line Couplings
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
E941J Compare Checkbox
Compare
2" PVC Long Line Coupling w/ Conduit Stop
SKU:
E941J
Carlon
SKU:
E941J
Brand:
Carlon
–
+
$3.87
each
BOX UP & SAVE 16%
–
+
$81.75 box of 25
$3.27
each
ADD TO CART
Add to List
In Stock
Get 138 by
Tomorrow, Oct 21
Total Available: 658
In Stock
Get 138 by
Tomorrow, Oct 21
Total Available: 658
Add to List
E941N Compare Checkbox
Compare
4" PVC Long Line Coupling w/ Conduit Stop
SKU:
E941N
Carlon
SKU:
E941N
Brand:
Carlon
–
+
$14.83
each
BOX UP & SAVE 6%
–
+
$139.80 box of 10
$13.98
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Nov 18 - Thu, Dec 17
Backorder
Get it by
Wed, Nov 18 - Thu, Dec 17
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About PVC Long Line Couplings
This category contains PVC Long Line Couplings.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video