Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
1 item
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Electrical Supplies
Electrical Fittings
Electrical PVC Fittings
PVC Plugs
PVC Plugs
Need a little help?
View our Resources
1 item
FILTER
Grid
List
Sort: Default
P258NT Compare Checkbox
Compare
4" Polyethylene Plug with Pull Tab
SKU:
P258NT
Carlon
SKU:
P258NT
Brand:
Carlon
–
+
$6.63
each
BOX UP & SAVE 16%
–
+
$267.84 box of 48
$5.58
each
ADD TO CART
Add to List
In Stock
Get 27 by
Mon, Nov 23
Total Available: 39
In Stock
Get 27 by
Mon, Nov 23
Total Available: 39
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About PVC Plugs
This category contains PVC Plugs.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video