Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Size
–

4" (1)
6" (1)
8" (1)
10" (1)
12" (1)

Price Range
–

$15 to $20 (1)
$35 to $40 (1)
$100 to $200 (1)
$300 to $400 (1)
$400 to $500 (1)

PVC SDR 35 1/16 Bend 22.5° Elbows (Spigot x G)

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of 4" PVC SDR 35 1/16 Bend 22.5° Elbow (Spigot x G)
$19.41 each
In Stock
Get 45 by Fri, Nov 27
In Stock
Get 45 by Fri, Nov 27
Compare
Product Image of 6" PVC SDR 35 1/16 Bend 22.5° Elbow (Spigot x G)
$38.56 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of 8" PVC SDR 35 1/16 Bend 22.5° Elbow (Spigot x G)
$129.48 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 10" PVC SDR 35 1/16 Bend 22.5° Elbow (Spigot x G)
$328.89 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 12" PVC SDR 35 1/16 Bend 22.5° Elbow (Spigot x G)
$430.80 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About PVC SDR 35 1/16 Bend 22.5° Elbows (Spigot x G)
This Category contains PVC SDR 35 1/16 Bend 22.5° Elbows (Spigot x Gasket) by IPEX
Didn't find what you're looking for? 
Let us know
.