Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
5 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Size
–
4" Filter (1)
4" (1)
6" Filter (1)
6" (1)
8" Filter (1)
8" (1)
10" Filter (1)
10" (1)
12" Filter (1)
12" (1)
Price Range
–
$15 to $20 Filter (1)
$15 to $20 (1)
$35 to $40 Filter (1)
$35 to $40 (1)
$100 to $200 Filter (1)
$100 to $200 (1)
$300 to $400 Filter (1)
$300 to $400 (1)
$400 to $500 Filter (1)
$400 to $500 (1)
Home
Plumbing Supplies
Pipe Fittings & Nipples
PVC Fittings
PVC SDR 35 Gasketed Sewer Fittings
PVC SDR 35 1/8 Bend 45° Elbows, Street (Spigot x G)
PVC SDR 35 1/8 Bend 45° Elbows, Street (Spigot x G)
Need a little help?
View our Resources
5 items
FILTER
Grid
List
Sort: Default
443404 Compare Checkbox
Compare
4" PVC SDR 35 1/8 Bend 45° Elbow, Street (Spigot x G)
SKU:
443404
IPEX
SKU:
443404
Brand:
IPEX
–
+
$19.75
each
ADD TO CART
Add to List
In Stock
Get 48 by
Tue, Nov 17
Total Available: 141
In Stock
Get 48 by
Tue, Nov 17
Total Available: 141
Add to List
443406 Compare Checkbox
Compare
6" PVC SDR 35 1/8 Bend 45° Elbow, Street (Spigot x G)
SKU:
443406
IPEX
SKU:
443406
Brand:
IPEX
–
+
$37.30
each
ADD TO CART
Add to List
In Stock
Get 16 by
Tue, Nov 17
Total Available: 33
In Stock
Get 16 by
Tue, Nov 17
Total Available: 33
Add to List
443407 Compare Checkbox
Compare
8" PVC SDR 35 1/8 Bend 45° Elbow, Street (Spigot x G)
SKU:
443407
IPEX
SKU:
443407
Brand:
IPEX
–
+
$117.79
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
443411 Compare Checkbox
Compare
10" PVC SDR 35 1/8 Bend 45° Elbow, Street (Spigot x G)
SKU:
443411
IPEX
SKU:
443411
Brand:
IPEX
–
+
$312.88
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
443023 Compare Checkbox
Compare
12" PVC SDR 35 1/8 Bend 45° Elbow, Street (Spigot x G)
SKU:
443023
IPEX
SKU:
443023
Brand:
IPEX
–
+
$448.20
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About PVC SDR 35 1/8 Bend 45° Elbows, Street (Spigot x G)
This Category contains PVC SDR 35 1/8 Bend 45° Elbows, Street (Spigot x Gasket) by IPEX
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video