Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
5 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Size
–
4" Filter (3)
4" (3)
6" Filter (3)
6" (3)
8" Filter (2)
8" (2)
8" x 8" x 6" Filter (1)
8" x 8" x 6" (1)
Price Range
–
$45 to $50 Filter (1)
$45 to $50 (1)
$70 to $80 Filter (1)
$70 to $80 (1)
$90 to $100 Filter (1)
$90 to $100 (1)
$100 to $200 Filter (2)
$100 to $200 (2)
Home
Plumbing Supplies
Pipe Fittings & Nipples
PVC Fittings
PVC SDR 35 Gasketed Sewer Fittings
PVC SDR 35 1/8 Bend 45° Wyes, Street (Spigot x G x G)
PVC SDR 35 1/8 Bend 45° Wyes, Street (Spigot x G x G)
Need a little help?
View our Resources
5 items
FILTER
Grid
List
Sort: Default
443883 Compare Checkbox
Compare
4" PVC SDR 35 1/8 Bend 45° Wye, Street (Spigot x G x G)
SKU:
443883
IPEX
SKU:
443883
Brand:
IPEX
(1)
–
+
$48.01
each
ADD TO CART
Add to List
In Stock
Get 7 by
Mon, Nov 23
Total Available: 14
In Stock
Get 7 by
Mon, Nov 23
Total Available: 14
Add to List
443869 Compare Checkbox
Compare
6" PVC SDR 35 1/8 Bend 45° Wye, Street (Spigot x G x G)
SKU:
443869
IPEX
SKU:
443869
Brand:
IPEX
–
+
$90.27
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Add to List
443033 Compare Checkbox
Compare
6" x 6" x 4" PVC SDR 35 1/8 Bend 45° Wye, Street (Spigot x G x G)
SKU:
443033
IPEX
SKU:
443033
Brand:
IPEX
–
+
$74.23
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Add to List
443031 Compare Checkbox
Compare
8" x 8" x 4" PVC SDR 35 1/8 Bend 45° Wye, Street (Spigot x G x G)
SKU:
443031
IPEX
SKU:
443031
Brand:
IPEX
–
+
$110.64
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Add to List
043871 Compare Checkbox
Compare
8" x 8" x 6" PVC SDR 35 1/8 Bend 45° Wye, Street (Spigot x G x G)
SKU:
043871
IPEX
SKU:
043871
Brand:
IPEX
–
+
$122.19
each
ADD TO CART
Add to List
In Stock
Get 1 by
Mon, Nov 23
In Stock
Get 1 by
Mon, Nov 23
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About PVC SDR 35 1/8 Bend 45° Wyes, Street (Spigot x G x G)
This Category contains PVC SDR 35 1/8 Bend 45° Wyes, Street (Spigot x Gasket x Gasket) by IPEX
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video