Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Size
–
4" Filter (2)
4" (2)
6" Filter (2)
6" (2)
8" Filter (2)
8" (2)
Price Range
–
$70 to $80 Filter (1)
$70 to $80 (1)
$100 to $200 Filter (2)
$100 to $200 (2)
Home
Plumbing Supplies
Pipe Fittings & Nipples
PVC Fittings
PVC SDR 35 Gasketed Sewer Fittings
PVC SDR 35 Increaser Couplings (G x G)
PVC SDR 35 Increaser Couplings (G x G)
3 items
FILTER
Grid
List
Sort: Default
443882 Compare Checkbox
Compare
6" x 4" PVC SDR 35 Cap (G x G)
SKU:
443882
IPEX
SKU:
443882
Brand:
IPEX
–
+
$70.91
each
ADD TO CART
Add to List
In Stock
Get 15 by
Mon, Nov 23
In Stock
Get 15 by
Mon, Nov 23
Add to List
443039 Compare Checkbox
Compare
8" x 4" PVC SDR 35 Cap (G x G)
SKU:
443039
IPEX
SKU:
443039
Brand:
IPEX
–
+
$123.58
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
443535 Compare Checkbox
Compare
8" x 6" PVC SDR 35 Cap (G x G)
SKU:
443535
IPEX
SKU:
443535
Brand:
IPEX
–
+
$127.99
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video