Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Size
–

4" (1)
6" (1)
8" (1)
10" (1)

Price Range
–

$25 to $30 (1)
$50 to $60 (1)
$80 to $90 (1)
$200 to $300 (1)

PVC SDR 35 Repair Couplings (G x G)

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 4" PVC SDR 35 Repair Coupling w/o Stop (G x G)
$26.17 each
In Stock
Get 34 by Mon, Nov 23
In Stock
Get 34 by Mon, Nov 23
Compare
Product Image of 6" PVC SDR 35 Repair Coupling w/o Stop (G x G)
$50.01 each
In Stock
Get 9 by Mon, Nov 23
In Stock
Get 9 by Mon, Nov 23
Compare
Product Image of 8" PVC SDR 35 Repair Coupling w/o Stop (G x G)
$86.08 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 10" PVC SDR 35 Repair Coupling w/o Stop (G x G)
$200.80 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Resources
FAQs, Manuals & Videos
Articles
More About PVC SDR 35 Repair Couplings (G x G)

PVC SDR 35 Repair Couplings (G x G) are gasketed fittings used to join two sections of PVC sewer pipe during a repair or tie-in. The gasket x gasket design has no center stop, so the coupling slides freely over the pipe ends rather than seating against an internal ridge, giving installers room to work when pipe ends aren't perfectly aligned. Couplings in this line fit over PVC SDR35 or SDR26 pipe conforming to ASTM D3034, the standard specification covering sewer pipe and fittings. Sizes commonly run from 6 inch through 12 inch, covering the diameters most often found in residential and municipal sanitary sewer lines. Manufacturers rate the fitting for drainage applications only, not for pressurized water lines, since the gasket joint isn't designed to hold line pressure. Excavation crews reach for a repair coupling whenever a broken or damaged section of sewer pipe gets cut out and needs to be reconnected to the existing run without replacing the entire line.

Subcategories

  • 6 and 8 Inch Repair Couplings: Couplings in the 6 and 8 inch range cover the pipe diameters most common in residential sanitary sewer laterals. Plumbers use them to reconnect a lateral line after cutting out a cracked or root-damaged section without pulling the entire run. Both sizes fit over pipe conforming to ASTM D3034 and carry the same gasket-only, no-center-stop design as the rest of the line. Drainage-only application means neither size handles pressurized service.
  • 10 and 12 Inch Repair Couplings: Couplings in the 10 and 12 inch range match the larger diameter pipe typically found in municipal sewer mains or larger commercial lateral runs. Municipal crews and larger commercial excavation contractors use these sizes for main line repairs rather than residential lateral work. The gasket joint design stays consistent with the smaller sizes, sliding over pipe ends without an internal stop. Fitting only over SDR35 or SDR26 pipe keeps the connection matched to standard sewer main construction.
  • Reducing Repair Couplings: Reducing couplings join two different pipe diameters within a single fitting rather than matching one size on both ends. Crews use this type when a lateral line ties into a larger main or when a repair section calls for stepping down pipe size partway through a run. The reducing design still relies on gaskets at each end rather than a center stop. Confirming both diameters against the pipe being joined avoids ordering the wrong reducer for the job.

Buying Guide

Ordering PVC SDR 35 Repair Couplings (G x G) starts with confirming the exact pipe diameter and material on both sides of the repair. The fittings fit over PVC SDR35 or SDR26 pipe conforming to ASTM D3034, so measuring the existing pipe's actual outside diameter, rather than assuming a nominal size, avoids a coupling that doesn't seat properly. Straight couplings work when both pipe ends match in diameter, covering common sizes from 6 inch through 12 inch depending on whether the repair sits on a residential lateral or a larger municipal main. A reducing coupling becomes necessary when the repair joins two different diameters, a situation that comes up at a lateral-to-main tie-in or wherever pipe size steps down partway through a run. Application matters as much as size, and manufacturers rate these couplings for drainage applications only, so a pressurized water line repair needs a different fitting entirely regardless of how well the diameter matches. The no-center-stop gasket design gives crews flexibility to slide the coupling over pipe ends that aren't perfectly cut or aligned, which matters on an emergency repair where the damaged section wasn't removed with clean, square cuts. Crews working a repair in an active trench should also confirm gasket condition before installation, since a damaged or improperly seated gasket undermines the whole point of a gasketed repair joint.

Frequently Asked Questions

What's the difference between a straight repair coupling and a reducing coupling?

A straight repair coupling joins two sections of pipe with the same diameter, while a reducing coupling joins two different diameters within one fitting. Reducing couplings come into play at a lateral-to-main tie-in or anywhere pipe size steps down partway through a run.

Can a PVC SDR 35 repair coupling handle a pressurized water line?

Manufacturers rate these repair couplings for drainage applications only, not pressurized service. The gasket joint design isn't built to hold line pressure, so a pressurized water repair needs a different type of fitting.

What pipe standard do these repair couplings match?

The couplings fit over PVC SDR35 or SDR26 pipe conforming to ASTM D3034, the standard specification for sewer pipe and fittings. Confirming the existing pipe meets that standard before ordering avoids a fitting that won't seat correctly.

Why does the coupling have no center stop?

A no-center-stop design lets the gasket coupling slide freely over both pipe ends rather than seating against an internal ridge. Flexibility matters on a repair where the damaged pipe section wasn't cut perfectly square or where alignment between the two ends isn't exact.

What sizes are available for sewer repair couplings?

Common straight sizes run from 6 inch through 12 inch, covering residential laterals up through municipal sewer mains. Reducing configurations are also available for repairs joining two different pipe diameters within a single fitting.

Didn't find what you're looking for? 
Let us know
.