Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
7 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Size
–
4" Filter (4)
4" (4)
6" Filter (4)
6" (4)
8" Filter (2)
8" (2)
10" Filter (2)
10" (2)
12" Filter (2)
12" (2)
Price Range
–
$70 to $80 Filter (3)
$70 to $80 (3)
$200 to $300 Filter (4)
$200 to $300 (4)
Home
Plumbing Supplies
Pipe Fittings & Nipples
PVC Fittings
PVC SDR 35 Gasketed Sewer Fittings
PVC SDR 35 Saddle Wyes (Gasketed)
PVC SDR 35 Saddle Wyes (Gasketed)
Need a little help?
View our Resources
7 items
FILTER
Grid
List
Sort: Default
443006 Compare Checkbox
Compare
4" x 6" PVC SDR 35 Saddle Wye (Gasketed)
SKU:
443006
IPEX
SKU:
443006
Brand:
IPEX
–
+
$71.14
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tue, Nov 24
In Stock
Get 1 by
Tue, Nov 24
Add to List
443007 Compare Checkbox
Compare
4" x 8" PVC SDR 35 Saddle Wye (Gasketed)
SKU:
443007
IPEX
SKU:
443007
Brand:
IPEX
–
+
$73.56
each
ADD TO CART
Add to List
In Stock
Get 52 by
Tue, Nov 24
Total Available: 54
In Stock
Get 52 by
Tue, Nov 24
Total Available: 54
Add to List
443008 Compare Checkbox
Compare
4" x 10" PVC SDR 35 Saddle Wye (Gasketed)
SKU:
443008
IPEX
SKU:
443008
Brand:
IPEX
–
+
$218.10
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Add to List
443012 Compare Checkbox
Compare
4" x 12" PVC SDR 35 Saddle Wye (Gasketed)
SKU:
443012
IPEX
SKU:
443012
Brand:
IPEX
–
+
$254.71
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Add to List
443009 Compare Checkbox
Compare
6" x 8" PVC SDR 35 Saddle Wye (Gasketed)
SKU:
443009
IPEX
SKU:
443009
Brand:
IPEX
–
+
$78.61
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Add to List
443010 Compare Checkbox
Compare
6" x 10" PVC SDR 35 Saddle Wye (Gasketed)
SKU:
443010
IPEX
SKU:
443010
Brand:
IPEX
–
+
$245.95
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Add to List
443011 Compare Checkbox
Compare
6" x 12" PVC SDR 35 Saddle Wye (Gasketed)
SKU:
443011
IPEX
SKU:
443011
Brand:
IPEX
–
+
$286.71
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About PVC SDR 35 Saddle Wyes (Gasketed)
This Category contains PVC SDR 35 Gasketed Saddle Wyes by IPEX
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video