Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Size
–
2" Filter (1)
2" (1)
6" Filter (1)
6" (1)
8" Filter (1)
8" (1)
Price Range
–
$10 to $15 Filter (1)
$10 to $15 (1)
$40 to $45 Filter (1)
$40 to $45 (1)
$70 to $80 Filter (1)
$70 to $80 (1)
Home
Plumbing Supplies
Pipe Fittings & Nipples
PVC Fittings
PVC Schedule 80 Fittings
PVC Sch. 80 Van Stone Flanges (Soc x Multi Bolt)
PVC Sch. 80 Van Stone Flanges (Soc x Multi Bolt)
3 items
FILTER
Grid
List
Sort: Default
M854-020 Compare Checkbox
Compare
2" PVC Sch. 80 Van Stone Flange (Socket x Multi Bolt)
SKU:
M854-020
SKU:
M854-020
(3)
–
+
$12.58
each
BOX UP & SAVE 5%
–
+
$119.40 box of 10
$11.94
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tomorrow, Nov 19
Total Available: 4
In Stock
Get 2 by
Tomorrow, Nov 19
Total Available: 4
Add to List
M854-060 Compare Checkbox
Compare
6" PVC Sch. 80 Van Stone Flange (Socket x Multi Bolt)
SKU:
M854-060
SKU:
M854-060
(3)
–
+
$42.76
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
M854-080 Compare Checkbox
Compare
8" PVC Sch. 80 Van Stone Flange (Socket x Multi Bolt)
SKU:
M854-080
SKU:
M854-080
(3)
–
+
$77.12
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video