Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Size
–

2" (1)
6" (1)
8" (1)

Price Range
–

$15 to $20 (1)
$40 to $45 (1)
$80 to $90 (1)

PVC Sch. 80 Van Stone Flanges (Spig x Multi Bolt)

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 2" PVC Sch. 80 Van Stone Flange (Spigot x Multi Bolt)
$15.58 each
BOX UP & SAVE 11%
$139.20 box of 10
$13.92 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 6" PVC Sch. 80 Van Stone Flange (Spigot x Multi Bolt)
$43.11 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 8" PVC Sch. 80 Van Stone Flange (Spigot x Multi Bolt)
$87.07 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Resources
FAQs, Manuals & Videos
Articles
More About PVC Sch. 80 Van Stone Flanges (Spig x Multi Bolt)

PVC Sch. 80 Van Stone Flanges (Spig x Multi Bolt) are molded gray PVC flanges used to add a bolted connection point to a Schedule 80 PVC piping run. The Spears flanges listed here use a spigot by multi bolt connection and come in sizes that include 2", 6" and 8". Weight increases with size, from 0.94 lbs for the 2" flange to 7.83 lbs for the 8" flange, which matters when a joint has to be supported during assembly. Contractors choose a flanged joint when a line needs a connection that can be taken apart for service without cutting pipe. The flanges here are molded from PVC for Schedule 80 applications, so they suit heavier wall PVC systems built around that schedule. Confirming size and connection type before the pipe is cut saves a return trip and keeps the joint straightforward to assemble.

Subcategories

  • 2" Spigot x Multi Bolt Van Stone Flanges: The Spears 2" Van Stone flange is a molded gray PVC fitting for Schedule 80 applications and weighs 0.94 lbs. Installers use the smaller size on small-diameter lines that need a bolted, serviceable joint. The spigot end connects to the piping, and the multi bolt face mates with a matching flange. The light weight makes the flange easy to hold in alignment while the bolts are started.
  • 6" Spigot x Multi Bolt Van Stone Flanges: The Spears 6" Van Stone flange is molded gray PVC for Schedule 80 applications and weighs 4.70 lbs. Contractors use the larger flange on bigger-diameter lines that need a joint that can be taken apart for service. It carries the same spigot by multi bolt connection as the other listed sizes. Plan pipe supports at the joint before bolting, since the weight is about five times that of the 2" size.
  • 8" Spigot x Multi Bolt Van Stone Flanges: The Spears 8" Van Stone flange is molded gray PVC for Schedule 80 applications and weighs 7.83 lbs. Installers use it on large-diameter lines that need a bolted connection to equipment or another flanged component. The spigot by multi bolt connection matches the smaller listed sizes. The extra weight calls for supports and a second set of hands during assembly.

Buying Guide

Start with pipe size and schedule, because the flange has to match the Schedule 80 PVC it connects to. The Spears examples listed here include 2", 6" and 8" sizes in gray PVC. Next, confirm the connection type. The flanges use a spigot by multi bolt connection, so the spigot end needs a compatible fitting or pipe and the multi bolt face needs a mating flange with a matching bolt pattern. Check the mating component before ordering, since a mismatch appears only at the bolting stage.

When comparing PVC Sch. 80 Van Stone Flanges (Spig x Multi Bolt), weigh handling and support next. The 2" flange weighs 0.94 lbs, the 6" weighs 4.70 lbs and the 8" weighs 7.83 lbs. Heavier sizes call for planned supports so the joint does not carry the load of the connected pipe or equipment. Lighter sizes are easier to handle in tight mechanical rooms, though they still need alignment before the bolts are tightened. Material matters too. The flanges are PVC, so confirm the system fluid and operating conditions suit PVC before specifying them. Finally, check gasket and fastener requirements with the manufacturer of the mating component. Working through those points in order keeps the order accurate and the install on schedule.

Frequently Asked Questions

What sizes do PVC Sch. 80 Van Stone Flanges (Spig x Multi Bolt) come in?

The Spears PVC Sch. 80 Van Stone Flanges (Spig x Multi Bolt) listed here include 2", 6" and 8" sizes. Each of those is a gray, molded PVC flange with a spigot by multi bolt connection. Check the full listing for any additional sizes.

How much does an 8" Sch. 80 Van Stone flange weigh?

The Spears 8" PVC Sch. 80 Van Stone flange weighs 7.83 lbs. For comparison, the 6" size weighs 4.70 lbs and the 2" size weighs 0.94 lbs. Plan supports for the larger flanges before bolting the joint.

What does spigot by multi bolt mean on a Van Stone flange?

On the Spears PVC Sch. 80 Van Stone flanges listed here, spigot by multi bolt is the connection type. The spigot end connects to the piping, and the multi bolt face is bolted to a mating flange. Confirm the bolt pattern of the mating component before ordering.

Are PVC Sch. 80 Van Stone flanges made for Schedule 80 systems?

Yes. The Spears Van Stone flanges listed here carry a Schedule 80 application designation and are molded from gray PVC. Pressure ratings are not stated in the product details reviewed, so verify them with the manufacturer before specifying.

Do PVC Sch. 80 Van Stone flanges need anything else to install?

The flange is one part of the joint. A multi bolt connection pairs with a mating flange, so gaskets and fasteners should be confirmed against that pairing. Check the product page for what each listing includes.

Didn't find what you're looking for? 
Let us know
.