Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Size
–
2" Filter (1)
2" (1)
3" Filter (1)
3" (1)
4" Filter (1)
4" (1)
Length (Inches)
–
6" Filter (1)
6" (1)
7" Filter (1)
7" (1)
8" Filter (1)
8" (1)
Price Range
–
$30 to $35 Filter (1)
$30 to $35 (1)
$35 to $40 Filter (1)
$35 to $40 (1)
$40 to $45 Filter (1)
$40 to $45 (1)
Home
Electrical Supplies
Electrical Fittings
Electrical PVC Fittings
PVC Schedule 40 Split Couplings
PVC Schedule 40 Split Couplings
3 items
FILTER
Grid
List
Sort: Default
E200JS6 Compare Checkbox
Compare
2" x 6" Schedule 40 Split Duct Coupling
SKU:
E200JS6
Carlon
SKU:
E200JS6
Brand:
Carlon
–
+
$30.13
each
ADD TO CART
Add to List
In Stock
Get 4 by
Mon, Nov 23
Total Available: 7
In Stock
Get 4 by
Mon, Nov 23
Total Available: 7
Add to List
E200LS7 Compare Checkbox
Compare
3" x 7" Schedule 40 Split Duct Coupling
SKU:
E200LS7
Carlon
SKU:
E200LS7
Brand:
Carlon
–
+
$44.64
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
E200NS8 Compare Checkbox
Compare
4" x 8" Schedule 40 Split Duct Coupling
SKU:
E200NS8
Carlon
SKU:
E200NS8
Brand:
Carlon
–
+
$37.61
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video