Apply to be a TradeMaster!
Filter menu expanded

Filters

10 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Size
–

1/2" (1)
3/4" (1)
1" (2)
1-1/4" (1)
1-1/2" (1)
2" (1)
2-1/2" (1)
3" (1)
4" (1)

Price Range
–

$15 to $20 (1)
$20 to $25 (2)
$30 to $35 (1)
$35 to $40 (3)
$80 to $90 (1)
$100 to $200 (2)

PVC Schedule 80 FPT Flanges

Help Face
Need a little help?
10 items
Grid
List
Compare
Product Image of 1/2" Sch. 80 One Piece Flange (FPT)
1/2" Sch. 80 One Piece Flange (FPT)
SKU: 852-005
SKU: 852-005
$19.26 each
BOX UP & SAVE 7%
$446.00 box of 25
$17.84 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 3/4" Sch. 80 One Piece Flange (FPT)
3/4" Sch. 80 One Piece Flange (FPT)
SKU: 852-007
SKU: 852-007
$24.02 each
BOX UP & SAVE 7%
$555.50 box of 25
$22.22 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1" Sch. 80 One Piece Flange (FPT)
1" Sch. 80 One Piece Flange (FPT)
SKU: 852-010
SKU: 852-010
$24.59 each
BOX UP & SAVE 6%
$345.45 box of 15
$23.03 each
In Stock
Get 11 by Mon, Nov 23
In Stock
Get 11 by Mon, Nov 23
Compare
Product Image of 1" Sch. 80 One Piece Stainless Steel Special Reinforced Flange (SR FPT)
$30.92 each
BOX UP & SAVE 8%
$426.75 box of 15
$28.45 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1-1/4 Sch. 80 One Piece Flange (FPT)
1-1/4 Sch. 80 One Piece Flange (FPT)
SKU: 852-012
SKU: 852-012
$36.45 each
BOX UP & SAVE 8%
$501.30 box of 15
$33.42 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1-1/2" Sch. 80 One Piece Flange (FPT)
1-1/2" Sch. 80 One Piece Flange (FPT)
SKU: 852-015
SKU: 852-015
$37.27 each
BOX UP & SAVE 8%
$685.80 box of 20
$34.29 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 2" Sch. 80 One Piece Flange (FPT)
2" Sch. 80 One Piece Flange (FPT)
SKU: 852-020
SKU: 852-020
$36.67 each
BOX UP & SAVE 8%
$338.00 box of 10
$33.80 each
In Stock
Get 10 by Mon, Nov 23
In Stock
Get 10 by Mon, Nov 23
Compare
Product Image of 2-1/2" Sch. 80 One Piece Flange (FPT)
2-1/2" Sch. 80 One Piece Flange (FPT)
SKU: 852-025
SKU: 852-025
$88.32 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 3" Sch. 80 One Piece Flange (FPT)
3" Sch. 80 One Piece Flange (FPT)
SKU: 852-030
SKU: 852-030
$102.27 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 4" Sch. 80 One Piece Flange (FPT)
4" Sch. 80 One Piece Flange (FPT)
SKU: 852-040
SKU: 852-040
$168.63 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About PVC Schedule 80 FPT Flanges

PVC Schedule 80 FPT flanges are Schedule 80 flanges with female pipe thread connections for threaded pipe joints. The Spears one piece flanges in the catalog sample are listed with a Sch. 80 designation and an FNPT x FNPT connection type. Sizes in the sample include 1/2", 3/4", 1" and 1-1/4". The category also includes a 1" Sch. 80 one piece stainless steel special reinforced flange, listed as SR FPT. Contractors use threaded flanges when a pipe run needs a flanged connection at a threaded end. Because size, thread type and flange style all have to match the mating parts, checking the product name and connection type before ordering saves a return trip and keeps the job moving. Getting the details correct on the first order matters on any Schedule 80 system, where one wrong fitting can stall the whole run.

Subcategories

  • 1/2" and 3/4" One Piece Flanges (FPT): Spears one piece flanges in 1/2" and 3/4" sizes are listed as Sch. 80 parts with an FNPT x FNPT connection type. Installers use the smaller sizes on small-diameter threaded lines that need a flanged connection. Both sizes are listed in gray. Matching the trade size to the pipe is the first check before ordering.
  • 1" and 1-1/4" One Piece Flanges (FPT): Spears one piece flanges in 1" and 1-1/4" sizes are listed as Sch. 80 parts with an FNPT x FNPT connection type. Contractors use the larger sizes on threaded lines where the pipe diameter calls for them. Both sizes are listed in gray. Confirm the thread type and size against the mating equipment connection before ordering.
  • 1" Stainless Steel Special Reinforced Flange (SR FPT): The Spears 1" Sch. 80 one piece stainless steel special reinforced flange is listed as SR FPT with an FNPT x FNPT connection type. Contractors who want a reinforced flange style in a 1" size can compare it against the standard 1" one piece flange. Both 1" parts are listed in gray. Read the product page for details on the reinforcement before ordering.

Buying Guide

Start with the size of the pipe the flange will thread onto. The catalog sample for PVC Schedule 80 FPT flanges includes 1/2", 3/4", 1" and 1-1/4" sizes, so confirm the trade size before anything else. Next, check the connection type. Each Spears flange in the sample is listed as FNPT x FNPT, which means female pipe threads, so the mating pipe or nipple needs male threads. Then confirm the schedule. The products are named Sch. 80, so match that wall thickness to the rest of the system and catch a mismatch on the order form instead of on site. After that, decide between a standard one piece flange and the stainless steel special reinforced version. The reinforced part is listed in a 1" size with an SR FPT designation, and its product page is the place to confirm what that style offers for the application. Finally, compare the equipment connection. A threaded flange only solves part of the joint, so the mating flange needs a matching style and size before the order goes out. A missed check is how a wrong flange lands on the truck. Record the size, connection type and part name on the job sheet so a reorder or a second crew can match the same part without guessing.

Frequently Asked Questions

What does FPT mean on a Schedule 80 flange?

On PVC Schedule 80 FPT flanges, FPT refers to a female pipe thread connection. The Spears one piece flanges in the sample are listed as FNPT x FNPT. Threaded pipe or a male fitting is needed to mate with them.

What sizes do PVC Schedule 80 FPT flanges come in?

The catalog sample shows PVC Schedule 80 FPT flanges in 1/2", 3/4", 1" and 1-1/4" sizes. The category page shows the full range.

Who makes the flanges in this category?

The PVC Schedule 80 FPT flanges in the catalog sample are from Spears. The sample includes one piece flanges in four sizes and a 1" stainless steel special reinforced flange. Check each product page for the brand before ordering.

Is there a reinforced option in 1"?

Yes. Among PVC Schedule 80 FPT flanges, the sample includes a 1" Sch. 80 one piece stainless steel special reinforced flange listed as SR FPT. It carries the same FNPT x FNPT connection type as the standard 1" one piece flange. Confirm the application details on its product page.

What color are Schedule 80 FPT flanges?

The PVC Schedule 80 FPT flanges in the sample are listed as gray. Color is a catalog attribute, so confirm it on the product page for any other flange in the category.

Didn't find what you're looking for? 
Let us know
.