Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
1 item
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Plumbing Supplies
Pipe Fittings & Nipples
Flexible Fittings
PVC, Steel, or XH C. Iron to C. Iron, PVC or Steel Couplings
PVC, Steel, or XH C. Iron to C. Iron, PVC or Steel Couplings
Need a little help?
View our Resources
1 item
FILTER
Grid
List
Sort: Default
3008-32 Compare Checkbox
Compare
3" x 2" ProFlex Coupling (PVC, Steel, Extra-Heavy Cast Iron to Cast Iron, PVC, Steel)
SKU:
3008-32
Fernco
SKU:
3008-32
Brand:
Fernco
–
+
$19.72
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Nov 17 - Wed, Dec 16
Backorder
Get it by
Tue, Nov 17 - Wed, Dec 16
Add to List
Resources
FAQs, Manuals & Videos
Videos
Everything You Need to Know About No Hub Couplings
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video