Apply to be a TradeMaster!
Main product image of 10" Duct Booster Fan (315 CFM, 120V)
Magnifying glass
Hover image to zoom

10" Duct Booster Fan (315 CFM, 120V)

Brand:
Packard
SKU:
DF9010
Rating:
(0)
Q&A:
(0)
10" Duct Booster Fan (315 CFM, 120V)
Magnifying glass
Hover image to zoom
$79.34 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
10" Diameter
Product Highlight: Voltage
120v

Description

–
Product Features
  • 120 VAC/60 Hz
  • Pre-mounted metal conduit box
  • Increases air circulation year round
  • Connect with either high or low speed
  • Improves efficiency of your heating and cooling system
  • Heats or cools hard to reach areas of your home
  • Delivers interior comfort in any season
  • Fits flexible and rigid ducts while featuring a crimp and bead design
  • Corrosion resistant material

Specs

–
Product Type:

Duct Fan

Diameter (Inches):

10"

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy