Apply to be a TradeMaster!
Main product image of 14" Duct Booster Fan (532 CFM, 120V)
Magnifying glass
Hover image to zoom

14" Duct Booster Fan (532 CFM, 120V)

Brand:
Packard
SKU:
DF9014
Rating:
(2)
Q&A:
(0)
14" Duct Booster Fan (532 CFM, 120V)
Magnifying glass
Hover image to zoom
$111.54 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
14" Diameter
Product Highlight: Voltage
120v

Description

–
Product Features
  • 120 VAC/60 Hz
  • Pre-mounted metal conduit box
  • Increases air circulation year round
  • Connect with either high or low speed
  • Improves efficiency of your heating and cooling system
  • Heats or cools hard to reach areas of your home
  • Delivers interior comfort in any season
  • Fits flexible and rigid ducts while featuring a crimp and bead design
  • Corrosion resistant material

Specs

–
Product Type:

Duct Fan

Diameter (Inches):

14"

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Product worked great

Super easy to install but no information at all on how to wire up.
AB
Coachella
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would absolutely buy this product again

I installed the 14" in-line duct fan to help push more air to the daycare at my church.
a/c guy
Denton,texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy