Shop Resideo Sale
Main product image of 30A Fused A/C Disconnect
Magnifying glass
Hover image to zoom

30A Fused A/C Disconnect

Brand:
Packard
SKU:
PD-NM-30F
Rating:
(0)
Q&A:
(0)
30A Fused A/C Disconnect
Magnifying glass
Hover image to zoom
$81.02 each
In Stock
In Stock
Get 5 Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
120-240V

Description

–
Features:
  • New Designed A/C Non-Metallic Disconnect
  • Single Phase
  • Rear Entry Knockouts
  • Nema 3R Enclosure
  • Rain Proof
  • UL Listed

Specifications:
  • Amps: 30
  • Depth (In.): 4.29"
  • Enclosure: Nema 3R - Rainproof
  • H.P. 240 VAC 1 PH: 1.5 to 3 H.P.
  • H.P. 120 VAC 1 PH: 1/2 to 2 H.P.
  • Width (In.): 6.26"
  • Length (In.): 8.81"

Specs

–
Product Type:

Disconnect Box

Type:

Fused

Amperage:

30

Opening:

Side

Voltage:

120-240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy