Apply to be a TradeMaster!
Main product image of 60A Fused A/C Disconnect
Magnifying glass
Hover image to zoom

60A Fused A/C Disconnect

Brand:
Packard
SKU:
PD-NM-60F
Rating:
(0)
Q&A:
(0)
60A Fused A/C Disconnect
Magnifying glass
Hover image to zoom
$92.58 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps
Product Highlight: Voltage
120-240V

Description

–

Features:

  • New Designed A/C Non-Metallic Disconnect
  • Single Phase
  • Rear Entry Knockouts
  • Nema 3R Enclosure
  • Rain Proof
  • UL Listed


Specifications:

  • Amps 60
  • Depth (In.)4.29"
  • EnclosureNema 3R - Rainproof
  • H.P. 240 VAC 1 PH3 to 10 H.P.
  • H.P. 120 VAC 1 PH1.5 to 3 H.P.
  • Width (In.)6.26"
  • Length (In.)8.81"

Specs

–
Product Type:

Disconnect Box

Opening:

Side

Type:

Fused

Amperage:

60

Voltage:

120-240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy