Shop Resideo Sale
Main product image of 60A Non-Fused A/C Disconnect
Magnifying glass
Hover image to zoom

60A Non-Fused A/C Disconnect

Brand:
Packard
SKU:
PD-NM-60NF
Rating:
(1)
Q&A:
(0)
60A Non-Fused A/C Disconnect
Magnifying glass
Hover image to zoom
$35.16 each
In Stock
In Stock
Get 6 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps
Product Highlight: Voltage
120-240V

Description

–
Product Features
  • New Designed A/C Non-Metallic Disconnect
  • Single Phase
  • Rear Entry Knockouts
  • Master Pack of 6 Pieces
  • Nema 3R Enclosure
  • Rain Proof
  • UL Listed

Specs

–
Product Type:

Disconnect Box

Opening:

Side

Type:

Non-Fused

Amperage:

60

Voltage:

120-240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just as pictured

Good product. Hard to find.
Wembely
Orlando
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy