Apply to be a TradeMaster!
Main product image of Class II Foot Mount 277V, 40VA Transformer
Magnifying glass
Hover image to zoom

Class II Foot Mount 277V, 40VA Transformer

Brand:
Packard
SKU:
PF27440
Rating:
(1)
Q&A:
(0)
Class II Foot Mount 277V, 40VA Transformer
Magnifying glass
Hover image to zoom
$23.32 each
In Stock
In Stock
Get 12 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v
Product Highlight: Mount
Foot

Description

–
Class II Foot Mount 277V, 40VA Transformer

Features:
  • Packard transformers will replace models with equal or lower VA rating.
  • Foot Mount. UL Listed Class II Transformers

Specs

–
Mount:

Foot

Type:

Class 2 Transformers

Voltage:

277v

VA Rating:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Will buy many times

Easy to install
Keith
Evansville Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy