Apply to be a TradeMaster!
Main product image of 400V HID Lighting Capacitor, Dry, Epoxy Filled (24 MFD)
Magnifying glass
Hover image to zoom

400V HID Lighting Capacitor, Dry, Epoxy Filled (24 MFD)

Brand:
Packard
SKU:
PLCR24400D
Rating:
(0)
Q&A:
(0)
400V HID Lighting Capacitor, Dry, Epoxy Filled (24 MFD)
Magnifying glass
Hover image to zoom
$25.16 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
MFD: 
24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
400V
Product Highlight: MFD
24 MFD
Product Highlight: Shape
Round

Description

–
  • Volts: 400
  • Diameter (In.): 1.77
  • Height (In.): 4.61
  • Hertz: 50/60
  • MFD: 24
  • Shape: Round
  • Temperature Range ºC: 105
  • Country of Origin: USA
  • Type: Dry

Specs

–
Voltage:

400V

MFD:

24

Hertz:

50/60

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy