The Day Savers – A National Tradesmen Day Contest
Main product image of 400V HID Lighting Capacitor, Wet, ESO Oil Filled (24 MFD)
Magnifying glass
Hover image to zoom

400V HID Lighting Capacitor, Wet, ESO Oil Filled (24 MFD)

Brand:
Packard
SKU:
PLCR24400W
Rating:
(0)
Q&A:
(0)
400V HID Lighting Capacitor, Wet, ESO Oil Filled (24 MFD)
Magnifying glass
Hover image to zoom
$27.01 each
Backorder
Backorder
Get it Wed, Sep 30 - Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
400V
Product Highlight: MFD
24 MFD
Product Highlight: Shape
Round

Description

  • Volts: 400
  • Diameter (In.): 1.75
  • Height (In.): 3.75
  • Hertz: 50/60
  • MFD: 24
  • Shape: Round
  • Temperature Range ºC: 90
  • Country of Origin: China
  • Type: Wet

Specs

Voltage:

400V

MFD:

24

Hertz:

50/60

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy