Apply to be a TradeMaster!
Main product image of Auto Reset Rollout Limit Switch (Cut In 160°F, Cut Out 200°F)
Magnifying glass
Hover image to zoom

Auto Reset Rollout Limit Switch (Cut In 160°F, Cut Out 200°F)

Brand:
Packard
SKU:
PLF200VA
Rating:
(0)
Q&A:
(0)
Auto Reset Rollout Limit Switch (Cut In 160°F, Cut Out 200°F)
Magnifying glass
Hover image to zoom
$8.23 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • The PLF series of 1/2" bimetal temperature controls offers proven reliability in a compact, versatile, cost-effective design.
  • Offered in a broad temperature range to cover most heating applications
  • Auto and manual reset
  • UL® recognized
  • Terminals: Vertical 1/4"
  • Cut In Temp.: 160°F
  • Cut Out Temp.: 200°F
  • Differential: 40°F

Specs

–
Application:

Limit Control

Cut-In Temperature:

160°F

Cut-Out Temperature:

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy