Apply to be a TradeMaster!
Main product image of Auto Reset Rollout Limit Switch (Cut In 190°F, Cut Out 230°F)
Magnifying glass
Hover image to zoom

Auto Reset Rollout Limit Switch (Cut In 190°F, Cut Out 230°F)

Brand:
Packard
SKU:
PLF230HA
Rating:
(0)
Q&A:
(0)
Auto Reset Rollout Limit Switch (Cut In 190°F, Cut Out 230°F)
Magnifying glass
Hover image to zoom
$10.52 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • The PLF series of 1/2" bimetal temperature controls offers proven reliability in a compact, versatile, cost-effective design.
  • Offered in a broad temperature range to cover most heating applications
  • Auto and manual reset
  • UL recognized
Specifications:
  • Terminals Horizontal 1/4"
  • Cut In Temp. 190°F
  • Cut Out Temp. 230°F
  • Differential 40°F

Specs

–
Application:

Limit Control

Cut-In Temperature:

190°F

Cut-Out Temperature:

230°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy