Shop Resideo Sale
Main product image of Multi Mount 208-240V (Primary) 24V (Secondary) 40VA Transformer
Magnifying glass
Hover image to zoom

Multi Mount 208-240V (Primary) 24V (Secondary) 40VA Transformer

Brand:
Packard
SKU:
PM32440
Rating:
(0)
Q&A:
(0)
Multi Mount 208-240V (Primary) 24V (Secondary) 40VA Transformer
Magnifying glass
Hover image to zoom
$25.50 each
In Stock
In Stock
Get 41 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Multi

Description

–
Features:
  • Packard transformers will replace models with equal or lower VA rating.
  • Multi-Mount Transformers
  • 4-1/4" x 4-1/4" mounting plate included
  • 1/2" conduit hub for electrical knockout mounting
  • UL Listed Class II Transformers

This item replaces:
  • Jard: 4021M
  • Mars: 44523
  • Mars: 50303
  • Robertshaw: 620-404
  • White-Rodgers: 90-4021M
  • White-Rodgers: 90T40M2
  • White-Rodgers: 90T40S2
  • Honeywell: AT140A1026
  • Global: GT4031M
  • Gemline: GT461
  • Supco: SXT113
  • Armstrong: TPF324-40
  • UEI: UET113

Specs

–
Mount:

Multi

Voltage (Secondary):

24v

VA Rating:

40

Type:

Class 2 Transformers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy