Apply to be a TradeMaster!
Main product image of 370V Round Run Capacitor (70+5 MFD)
Magnifying glass
Hover image to zoom

370V Round Run Capacitor (70+5 MFD)

Brand:
Packard
SKU:
PRCD705
Rating:
(0)
Q&A:
(0)
370V Round Run Capacitor (70+5 MFD)
Magnifying glass
Hover image to zoom
$17.80 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
70/5 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-3/8" Diameter
Product Highlight: Height (Inches)
5.125" Height

Description

–
  • Packard offers the widest range of capacitors in the industry!
  • UL listed and CUL approved
  • Individually boxed
  • Metal cases
  • Metallized film
  • Oil filled
  • Non PCB oil
  • Insulated terminals
  • Hertz: 50/60

Specs

–
MFD:

70/5

Voltage:

370V

Shape:

Round

Diameter (Inches):

2-3/8"

Height (Inches):

5.125"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy