Apply to be a TradeMaster!
Main product image of 440 V Round Motor Run Capacitor (60/5 MFD)
Magnifying glass
Hover image to zoom

440 V Round Motor Run Capacitor (60/5 MFD)

Brand:
Packard
SKU:
PRCFD605
Rating:
(1)
Q&A:
(0)
440 V Round Motor Run Capacitor (60/5 MFD)
Magnifying glass
Hover image to zoom
$17.14 each
Backorder
Backorder
Get it Mon, Oct 19 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
440v
Product Highlight: MFD
60/5 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-1/2" Diameter
Product Highlight: Height (Inches)
2.88" Height
Product Highlight: Width (Inches)
2-1/2" Width

Description

Note: Image may not represent actual item.

440 V Round Motor Run Capacitor (60/5 MFD)

Specs

Voltage:

440v

MFD:

60/5

Shape:

Round

Diameter (Inches):

2-1/2"

Height (Inches):

2.88"

Width (Inches):

2-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

start you cap

Start capacitor was the exact same as from the OEM
dave d
hamden
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy