Apply to be a TradeMaster!
Main product image of 330V Start Capacitor (30-36 MFD)
Magnifying glass
Hover image to zoom

330V Start Capacitor (30-36 MFD)

Brand:
Packard
SKU:
PRMJ30
Rating:
(0)
Q&A:
(0)
330V Start Capacitor (30-36 MFD)
Magnifying glass
Hover image to zoom
PRMJ30 has been discontinued
Discontinued November 1, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
330V Start Capacitor (30-36 MFD)
Brand:
Titan Pro
SKU:TRMJ30
(0)
Order by 6PM, receive 2 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
330v
Product Highlight: MFD
30-36 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-7/16" Diameter
Product Highlight: Height
3-3/8"

Description

–
These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.

Specs

–
Voltage:

330v

MFD:

30-36

Height:

3-3/8"

Diameter (Inches):

1-7/16"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm