Apply to be a TradeMaster!
Main product image of 165V Start Capacitor (189-227 MFD)
Magnifying glass
Hover image to zoom

165V Start Capacitor (189-227 MFD)

Brand:
Packard
SKU:
PSMJ189
Rating:
(2)
Q&A:
(0)
165V Start Capacitor (189-227 MFD)
Magnifying glass
Hover image to zoom
PSMJ189 has been discontinued
Discontinued May 2, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
165V Start Capacitor (189-227 MFD)
Brand:
Titan Pro
SKU:TSMJ189
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
165v
Product Highlight: MFD
189-227 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-7/16" Diameter
Product Highlight: Height
3-3/8"

Description

–
These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.

Specifications
  • Diameter (In.) 1-7/16
  • Height (In.) 3-3/8
  • Hertz 50/60
  • MFD 189-227
  • Voltage 165

Specs

–
Voltage:

165v

MFD:

189-227

Height:

3-3/8"

Diameter (Inches):

1-7/16"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect

Prompt delivery. Direct replacement. Exact fit. Best price. Delighted!
Jim
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

similar to original

Matched OEM size and worked just fine. Product shipped very promptly.
rj
Early Branch,SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?