The Day Savers – A National Tradesmen Day Contest
Main product image of 220-250V Start Capacitor (378-455 MFD)
Magnifying glass
Hover image to zoom

220-250V Start Capacitor (378-455 MFD)

Brand:
Packard
SKU:
PTMJ378
Rating:
(1)
Q&A:
(0)
220-250V Start Capacitor (378-455 MFD)
Magnifying glass
Hover image to zoom
PTMJ378 has been discontinued
Discontinued November 17, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
220-250V Start Capacitor (378-455 MFD)
Brand:
Titan Pro
SKU:TTMJ378
(0)
Order by 6PM, receive 2 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
220-250V
Product Highlight: MFD
378-455 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-9/16" Diameter
Product Highlight: Height
4-3/8"

Description

Features
  • These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.
Specifications
  • Diameter (In.) 2-9/16
  • Height (In.) 4-3/8
  • Hertz 50/60
  • MFD 378-455
  • Voltage 220 - 250

Specs

Voltage:

220-250V

MFD:

378-455

Diameter (Inches):

2-9/16"

Height:

4-3/8"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Got what I ordered and Quick.

Not to much to say about capacitors other than they work like they are supposed too. I had a piece of equipment that had 125V. capacitors on it and the motor runs on 240 volts. .They did not last too long. It was made in Taiwan . Maybe I can't expect much more.
sparky
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?