The Day Savers – A National Tradesmen Day Contest
Main product image of 220-250V Start Capacitor (56-72 MFD)
Magnifying glass
Hover image to zoom

220-250V Start Capacitor (56-72 MFD)

Brand:
Packard
SKU:
PTMJ56A
Rating:
(1)
Q&A:
(0)
220-250V Start Capacitor (56-72 MFD)
Magnifying glass
Hover image to zoom
PTMJ56A has been discontinued
Discontinued January 31, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
220-250V Start Capacitor (56-72 MFD)
Brand:
Titan Pro
SKU:TTMJ56A
(0)
Order by 6PM, receive 1 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
220-250V
Product Highlight: MFD
56-72 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-7/16" Diameter
Product Highlight: Height
2-3/4"

Description

These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.

Specs

Voltage:

220-250V

MFD:

56-72

Diameter (Inches):

1-7/16"

Height:

2-3/4"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Saved a motor from the scrap heap

If you aren't sure what capacitor you need the chat feature is great!
Skippy
Katy, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?