Apply to be a TradeMaster!
Main product image of 220-250V Start Capacitor (630-750 MFD)
Magnifying glass
Hover image to zoom

220-250V Start Capacitor (630-750 MFD)

Brand:
Packard
SKU:
PTMJ630
Rating:
(2)
Q&A:
(0)
220-250V Start Capacitor (630-750 MFD)
Magnifying glass
Hover image to zoom
PTMJ630 has been discontinued
Discontinued July 10, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
220-250V Start Capacitor (630-750 MFD)
Brand:
Titan Pro
SKU:TTMJ630
(0)
Order by today, receive 8 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
220-250V
Product Highlight: MFD
630-750 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-9/16" Diameter
Product Highlight: Height
4-3/8"

Description

–
These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.

Specs

–
Voltage:

220-250V

MFD:

630-750

Diameter (Inches):

2-9/16"

Height:

4-3/8"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good product

I use 7 of these to start a 40hp phase converter.
Rams
46628
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Arrived and worked just like it should
SG
Utah
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?