Apply to be a TradeMaster!
Main product image of 31,200 BTU Single Zone Mini-Split Concealed Duct Heat Pump & Air Conditioner System
Magnifying glass
Hover image to zoom

31,200 BTU Single Zone Mini-Split Concealed Duct Heat Pump & Air Conditioner System

Brand:
Panasonic
SKU:
36PEF2U6
Rating:
(0)
Q&A:
(0)
31,200 BTU Single Zone Mini-Split Concealed Duct Heat Pump & Air Conditioner System
Magnifying glass
Hover image to zoom
We no longer carry 36PEF2U6
Unavailable since December 24, 2015

Product Highlights

Product Highlight: Cooling Capacity (BTU)
31200 BTUs
Product Highlight: Heating Capacity (BTU)
37400 BTUs
Product Highlight: Programmability
7 Days/6 Events
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: SEER
15.5 Rating

Description

Line Set Not Included

**Includes S-36PF2U6 Indoor Model & U-36PF2U6 Outdoor Model**

Panasonic's Ductless Split Air Conditioner products offer wide versatility in solving your cooling for a single room. The Indoor unit(evaporator) is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit(condenser) via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. This system is useful for places which need extensive air conditioning, including conference halls, showrooms, and restaurants. Since no ductwork is required, installation is simple, fast & efficient. Panasonic Ductless Split Systems bring together sleek styling in wall, duct or ceiling mounted systems, with whisper quiet operations, quality & reliability you can count on.

Includes:
  • Microprocessor control ensures that the temperature and humidity levels in the room are always comfortable.
  • Panasonic's infrared Remote Control
  • Dry Mode
  • Fan Speeds: 3 + Automatic Control / Variable
  • 24-hour Clock with ON/OFF Program Timer - The remote control unit allows you to set a wide variety of timer-based operations. Such functions include automatic ON/OFF with a timer setting, same time ON/OFF every day, ON timer, OFF timer and Combination timer.
  • 72-hour ON/OFF Timer - Remote controller - ON/OFF timer can be set to 0.5 hour gradations. The maximum is 72 hours.
  • Automatic Restart Function after Power Failure
  • Fresh Air Intake
  • Branch Extension
  • Built-In Drain Pump
  • Low Ambient Operation
  • Electric Refrigerant Control Valve - The circulation volume of the refrigerant is controlled by a pulse type electric control valve. In order to attain optimum efficiency, when the power is switched ON, the opening degree of the electric control valve is controlled between 90 and 480 steps.
  • R-410A
  • Specs

    Max. Elevation (ft.):

    100'

    Refrigerant Pipe Length:

    165'

    Cooling Capacity (BTU):

    31200

    Heating Capacity (BTU):

    37400

    Dry Air Flow (Hi/Med/Low CFM):

    1201/989/812

    Refrigerant Pipe Type:

    Flare

    Programmability:

    7 Days/6 Events

    Liquid Line:

    3/8"

    Suction Line:

    5/8"

    SEER:

    15.5

    Power Supply:

    230/208V, 1PH, 60Hz

    Indoor Dimensions (H x W x D):

    11-7/16" x 55-1/8" x 27-9/16"

    Outdoor Dimensions (H x W x D):

    30-23/32" x 37" x 13-3/8"

    Energy Star Rated:

    No

    Mount:

    Concealed Duct

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm