Shop Limited Time Deals
Main product image of 17,500 BTU 4-Way Split Ceiling-Recessed Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom

17,500 BTU 4-Way Split Ceiling-Recessed Heat Pump (Indoor Unit)

Brand:
Panasonic
SKU:
CS-E18RB4UW
Rating:
(0)
Q&A:
(0)
17,500 BTU 4-Way Split Ceiling-Recessed Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
We no longer carry CS-E18RB4UW
Unavailable since December 24, 2015

Product Highlights

Product Highlight: Cooling Capacity (BTU)
17500 BTUs
Product Highlight: Heating Capacity (BTU)
20400 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: SEER
17.5 Rating

Description

CS-E18RB4UW: Ceiling 4-Way Recessed Split Indoor Unit Heating and Air Conditioner - 17,500 Cooling / 20,400 Heat Btu/h

4-Way Airflow Design Sends Cool Air in all Directions:

Air is returned through the center of the grille, while evenly distributing air through each of the 4 supply air openings. Installation in the center of the room provides for the greatest comfort. However, 1 or 2 supply louvers can be closed for installation near 1 wall to provide 3 or 2 way airflow. Also, by closing off 1 supply louver, you may attach a duct (field supply) to the upper plenum and provide conditioned air to another, separate area.

Whisper-Quiet Operation:

Thanks to the newly developed turbo fan and decreased resistance of the air path, one of the industry's lowest levels of noise has been achieved.

Integrated Drain Pump:

Drain pump is built into the unit to raise the condensate up 20 inches from the drain pump discharge.

Specs

Product Type:

Indoor Unit

Cooling Capacity (BTU):

17500

Heating Capacity (BTU):

20400

Indoor Dimensions (H x W x D):

10-1/4" x 22-21/32" x 22-21/32"

Fan Speeds:

Variable

Remote Control:

Wireless

Indoor Weight:

40 lbs

Features:

24-Hour Programmable

Program Timer

Modes:

Cooling

Heating

Quiet Mode

Power Supply:

230/208V, 1PH, 60Hz

Liquid Line:

1/4"

Suction Line:

1/2"

Max Pipe Length (FT):

100'

Max. Elevation (ft.):

49'

SEER:

17.5

Refrigerant Pipe Type:

Flare

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm