Shop Resideo Sale
Main product image of 24,000 BTU Ductless Single-Split Wall-Mounted Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom

24,000 BTU Ductless Single-Split Wall-Mounted Heat Pump (Indoor Unit)

Brand:
Panasonic
SKU:
CS-E24RKUAW
Rating:
(0)
Q&A:
(0)
24,000 BTU Ductless Single-Split Wall-Mounted Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
We no longer carry CS-E24RKUAW
Unavailable since December 24, 2015

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Heating Capacity (BTU)
28800 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
5/8" SL
Product Highlight: SEER
19 Rating

Description

–
EXTERIOS E Wall Mounted Heat Pump

Up to SEER 23.0 Best-in-Class Energy Efficiency:

An energy-efficient home I key to enjoying a comfortable, eco-friendly lifestyle. Panasonic air conditioners/heat pumps are built with the latest advanced technology for maximum energy savings.

Powerful Heating at Low Ambient:

Enjoy reliable comfort in the harshest winters, even in temperatures as low as -4F. Our compressors use the best-cold resistant components ensuring consistent high performance in all weather conditions.

ECONAVI and Inverter Technology:

ECONAVI detects where energy is wasted and adjusts cooling power accordingly. The inverter uses ECONAVI sensor data and varies compressor rotation speed to optimize cooling operation and save energy.

ECONAVI Activity Detection:

ECONAVI detects changes in activity levels and reduces the cooling power by adjusting set temperature.

ECONAVI Absence Detection:

ECONAVI detects human absencein the room and raises the target temperature.

Air Sweep Control:

The air sweep control function moves the louver up and down in the air outlet, directing air in a "sweeping" motion around the room and providing comfort in every corner.

Blue Fin Condenser:

Condensers can take a beating from exposure to salty air, rain and other corrosive factors. Panasonic has extended the life of its condensers with an original anti-rust coating.

Specs

–
Product Type:

Indoor Unit

Modes:

Cooling

Heating

Quiet Mode

Cooling Capacity (BTU):

24000

Heating Capacity (BTU):

28800

Indoor Dimensions (H x W x D):

11-7/16" x 42-5/32" x 9-15/32"

Fan Speeds:

Hi/Med/Low/Auto

Remote Control:

Wireless

Indoor Weight:

26 lbs

Features:

24-Hour Programmable

Program Timer

Power Supply:

230/208V, 1PH, 60Hz

Refrigerant Pipe Type:

Flare

Max. Elevation (ft.):

49'

Refrigerant Pipe Length:

100'

Suction Line:

5/8"

Liquid Line:

1/4"

SEER:

19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm