Shop Limited Time Deals
Main product image of 24,000 BTU Ductless Low Ambient Air Mini-Split Cool Only Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom

24,000 BTU Ductless Low Ambient Air Mini-Split Cool Only Air Conditioner (Outdoor Unit)

Brand:
Panasonic
SKU:
CU-KS24NKUA
Rating:
(0)
Q&A:
(2)
24,000 BTU Ductless Low Ambient Air Mini-Split Cool Only Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom
We no longer carry CU-KS24NKUA
Unavailable since May 27, 2015

Product Highlights

Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
5/8" SL
Product Highlight: SEER
17 Rating
Product Highlight: Mount
Wall
Product Highlight: Width (Inches)
35-7/16" Width

Description

Line Set Not Included. This is an outdoor unit only. Indoor unit must be purchased separately.

Panasonic wall mounted air conditioners and heat pumps offer the utmost in versatility and reliability in solving your cooling and heating needs.

Includes:
  • Microprocessor control ensures that the temperature and humidity levels in the room are always comfortable.
  • 24-hour Clock with ON/OFF Program Timer
  • Quiet Mode -low fan speed for extra quiet operation
  • 1-hour OFF Timer
  • Automatic Restart Function after Power Failure
  • Low Ambient Operation
  • Electric Refrigerant Control Valve
  • Dry Mode
  • Self-Diagnosing Function
  • Blue Fin Condenser
  • Specs

    Max. Elevation (ft.):

    50'

    Product Type:

    Outdoor Unit

    Application:

    Cooling

    SEER:

    17

    Cooling Capacity (BTU):

    24000

    Outdoor Dimensions (H x W x D):

    29-1/8" x 35-7/16" x 12-19/32"

    Mount:

    Wall

    Refrigerant Pipe Type:

    Flare

    Width (Inches):

    35-7/16"

    Depth (Inches):

    12-19/32"

    Liquid Line:

    1/4"

    Suction Line:

    5/8"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
    Need help calculating?
    Use Our Calculator

    You May Also Need

    1/4" LL x 5/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1/2" Insulation (25 Ft.)
    SKU: B145812025F
    ICOOL

    Product Q&A

    2 Questions
    2 Questions
    ASK A QUESTION

    Q: is it a tri zone unit?

    Asked by Andrew 14 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    This is a single-zone unit. You can only connect one indoor unit to it. You may want to look at part CU-4KS24NBU, which can handle either 2, 3, or 4 zones.

    Was this review helpful to you?

    Q: is this a replacement for cl2472 sanyo model

    Asked by joe 14 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    Yes, this is the current model for CL2472. Panasonic recently acquired the Sanyo line.

    Was this review helpful to you?