Apply to be a TradeMaster!
Main product image of Panasonic WhisperAir Repair Filter-Free Ceiling Mount Air Purifier, FV-01VCN1
Magnifying glass
Hover image to zoom

Panasonic WhisperAir Repair Filter-Free Ceiling Mount Air Purifier, FV-01VCN1

Brand:
Panasonic
SKU:
FV-01VCN1
Rating:
(1)
Q&A:
(0)
Panasonic WhisperAir Repair Filter-Free Ceiling Mount Air Purifier, FV-01VCN1
Magnifying glass
Hover image to zoom
$212.99 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
9 CFM
Product Highlight: RPM
1510 RPM
Product Highlight: Amperage
0.04 Amps
Product Highlight: Sone
<0.3 Sones
Product Highlight: Mount
Ceiling
Product Highlight: Wattage
4 Watts

Description

–
Overview:

This ceiling mount filter-free spot purification device uses patented Nanoe X charged water particle generation technology to purify air and break down pollutants, quietly deodorizing and reducing unwanted smells for a fresher, cleaner indoor environment. Maintenance free with no filters to change and no duct work required, its stylish, paintable grille seamlessly blends with any decor. Easy to mount into virtually any ceiling using existing wiring, WhisperAir Repair is ideal for upgrades, remodels, or new construction projects. Great for use in residential settings including living rooms, bedrooms, basements, closets and mud rooms.

Features
  • No-Filter Ceiling Air Purifier: This filterless device uses patented Nanoe X charged water particle generation technology to purify air and break down pollutants for a healthier home environment, quietly deodorizing and reducing unwanted smells
  • Easy to Install and Maintain: No filters to change and no duct work required; Features a stylish, paintable grille that seamlessly blends with any decor; Mount into virtually any ceiling using existing wiring
  • Control Odor and Allergens: Provides effective control of odors, allergens, pollen, dander, and dust; Ideal for homes with pets and great for use in residential settings including living rooms, bedrooms, basements, closets and mud rooms
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
RPM:

1510

Amperage:

0.04

Sone:

<0.3

Mount:

Ceiling

Wattage:

4

Air Flow Capacity (CFM):

9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It's quiet but overall not impressed.

It's quiet but overall not impressed. I've had it running in my kitchen/living area (open floor plan) for a few weeks and I can't detect any difference. Maybe If I spent a lot of money and installed a lot of them, then it might make a difference.
Bob
Unfortunately, California
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy