Thanks to an impressive array of advanced options, the new WhisperGreen Select is the ideal
all-purpose IAQ Solution. The ingenious new Pick-A-Flow (50-80-110 CFM) technology gives you
the ability to select your required air flow with just the flip of a switch. Then, a set of four unique
Plug 'N Play modules allow you to further customize the fan by choosing Multi-Speed Operation,
Motion Sensor, Condensation Sensor and Automatic LED Night Light. With Multi-Speed you can
select the proper CFM settings to satisfy ASHRAE 62.2 continuous ventilation requirements.
WhisperGreen Select also features our revolutionary DC Motor with SmartFlow optimum
CFM technology and our unique LED replaceable lamps. Our new Flex-Z Fast bracket system
provides quick and easy installation. WhisperGreen Select can also be used to comply with LEED
for Homes, CalGreen and ENERGY STAR® for Homes 3.0.
- FV-05-11VKSL1: 30 to 110 CFM multi speed + LED Light
- MAX. Current (amps): 0.42
- Power Rating (V/Hz): 120/60
- Motor Type: DC
- Type of Motor Bearing: Ball
- Thermal Fuse Protection: Yes
- Blower Wheel Type: Sirocco
- ENERGY STAR Qualified: Yes
- Duct Diameter (Inches): 4 & 6
- Mounting Opening (Inches sq.): 10-1/2
- Grille Size (Inches sq.): 14.33
- UL tub/Shower Enclosure: Yes
- Washington VIAQ Code: Yes
- California Title 24 Compliant: Yes
- Mfg in ISO 9001 Certified Facility: Yes
Lamp Info
- Lamp Watts: 2 x 7W
- Lumens (lm): 550lm per lamp
- Lumens Per Watt (LPW): 80LPW
- Color Rendering Index: >80
- Color Temperature (Kelvin): 3000K
- Rated Life (hours): 40,000
- Lamp Model #: LPHT7
- Type of Lamp Socket: GU24
- Check Brochure (found under 'Manual's' tab for exact Noise (Sones) info