Apply to be a TradeMaster!
Main product image of WhisperValue DC Fan Contractor Pack, Motor/Grille Assembly Only with Condensation Sensor, 4-Pack, 50/80/100 CFM, FV-0510VSCB1
Magnifying glass
Hover image to zoom

WhisperValue DC Fan Contractor Pack, Motor/Grille Assembly Only with Condensation Sensor, 4-Pack, 50/80/100 CFM, FV-0510VSCB1

Brand:
Panasonic
SKU:
FV-0510VSCB1
Rating:
(0)
Q&A:
(0)
WhisperValue DC Fan Contractor Pack, Motor/Grille Assembly Only with Condensation Sensor, 4-Pack, 50/80/100 CFM, FV-0510VSCB1
Magnifying glass
Hover image to zoom
$106.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
50, 100, 80 CFM
Product Highlight: Energy Star Rated
Yes

Description

–

>Keep your space fresh and protected from excess moisture with the WhisperValueDC Fan Contractor Pack featuring built-in condensation sensing. This 4-pack includes motor/grille assemblies designed to pair with FV-0510VSA1 housings, making it ideal for multi-family projects or renovations. With selectable airflow speeds of 50, 80, or 100 CFM and ultra-quiet operation, these ENERGY STAR fans automatically respond to humidity levels, perfect for bathrooms and laundry areas. Smart moisture control in a compact, low-profile design.


  • Smart Moisture Detection: Built-in condensation sensor automatically boosts airflow to help prevent mold and mildew.
  • Quiet, Customizable Ventilation: Selectable 50/80/100 CFM airflow with sound levels as low as <0.3 sone for whisper-quiet comfort.
  • Contractor Pack Convenience: Includes four motor/grille assemblies to pair with FV-0510VSA1 housings, ideal for multi-family or remodel projects.
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Air Flow Capacity (CFM):

50

100

80

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy